20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

M6-1.00 x 16mm A2 Stainless Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2310637| Mfr #: 6EA14

$6.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2310637 Mfr #: 6EA14
Screw Head Type: LowDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A2
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Metric Socket Head Cap Screw
Screw Industry Standards: DIN 7984Thread Style: Fully Threaded
Thread Length: 16mmDrive Size: 4mm
Length: 16mmDia./Thread Size: M6-1.00
Thread Dia.: M6Min. Tensile Strength: 101, 500 psi
Head Height: 4mmHead Dia.: 10mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 16mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 4mm, Thread Dia. M6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.