M6-1.00 x 20mm A2 Stainless Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1175282| Mfr #: 6EA15

$5.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1175282 Mfr #: 6EA15
System of Measurement: MetricScrew Industry Standards: DIN 7984
Drive Type: Hex SocketBasic Material: Stainless Steel
Thread Direction: Right HandMaterial Grade: A2
Screw Head Type: LowFastener Finish: Plain
Item: Metric Socket Head Cap ScrewVented Hole Size: Not Vented
Rockwell Hardness: C39 to C44Screw Style: Socket Head Cap Screw
Fastener Thread Type: Metric CoarseHead Height: 4mm
Head Dia.: 10mmThread Style: Partially Threaded
Thread Length: 18mmDrive Size: 4mm
Length: 20mmDia./Thread Size: M6-1.00
Thread Dia.: M6Min. Tensile Strength: 101, 500 psi
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 20mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 4mm, Thread Dia. M6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.