JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M8-1.25 x 12mm A2 Stainless Steel Low Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1747383| Mfr #: 6EA23

$5.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1747383 Mfr #: 6EA23
System of Measurement: MetricRockwell Hardness: C39 to C44
Drive Type: Hex SocketFastener Finish: Plain
Vented Hole Size: Not VentedMaterial Grade: A2
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Screw Industry Standards: DIN 7984Basic Material: Stainless Steel
Fastener Thread Type: Metric CoarseScrew Style: Socket Head Cap Screw
Thread Direction: Right HandDrive Size: 5mm
Length: 12mmDia./Thread Size: M8-1.25
Thread Dia.: M8Min. Tensile Strength: 101, 500 psi
Head Height: 5mmHead Dia.: 13mm
Thread Style: Fully ThreadedThread Length: 12mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 5mm, Thread Dia. M8, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.