M8-1.25 x 16mm Black 8.8 Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2253361| Mfr #: 6EA76

$5.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2253361 Mfr #: 6EA76
Screw Head Type: LowDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 8.8
Screw Style: Socket Head Cap ScrewRockwell Hardness: C22 to C32
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Metric Socket Head Cap Screw
Screw Industry Standards: DIN 7984Thread Dia.: M8
Min. Tensile Strength: 116, 000 psiHead Height: 5mm
Head Dia.: 13mmThread Style: Fully Threaded
Thread Length: 16mmDrive Size: 5mm
Length: 16mmDia./Thread Size: M8-1.25
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M8-1.25, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 5mm, Thread Dia. M8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.