M8-1.25 x 20mm Black 8.8 Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1535667| Mfr #: 6EA77

$6.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1535667 Mfr #: 6EA77
Screw Head Type: LowDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 8.8
Screw Style: Socket Head Cap ScrewRockwell Hardness: C22 to C32
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Metric Socket Head Cap Screw
Screw Industry Standards: DIN 7984Dia./Thread Size: M8-1.25
Thread Length: 20mmThread Dia.: M8
Drive Size: 5mmMin. Tensile Strength: 116, 000 psi
Length: 20mmHead Height: 5mm
Head Dia.: 13mmThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M8-1.25, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 5mm, Thread Dia. M8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.