JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M8-1.25 x 30mm Black 8.8 Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2309334| Mfr #: 6EA79

$6.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2309334 Mfr #: 6EA79
System of Measurement: MetricRockwell Hardness: C22 to C32
Drive Type: Hex SocketFastener Finish: Black Oxide
Vented Hole Size: Not VentedMaterial Grade: Class 8.8
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Screw Industry Standards: DIN 7984Basic Material: Steel
Fastener Thread Type: Metric CoarseScrew Style: Socket Head Cap Screw
Thread Direction: Right HandThread Dia.: M8
Min. Tensile Strength: 116, 000 psiHead Height: 5mm
Head Dia.: 13mmThread Style: Partially Threaded
Thread Length: 22mmDrive Size: 5mm
Length: 30mmDia./Thread Size: M8-1.25
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M8-1.25, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.