M8-1.25 x 35mm A2 Stainless Steel Low Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2186773| Mfr #: 6EA28

$7.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2186773 Mfr #: 6EA28
Head Height: 5mmHead Dia.: 13mm
Screw Head Type: LowDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 5mm
Dia./Thread Size: M8-1.25Screw Style: Socket Head Cap Screw
Thread Dia.: M8Fastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 7984
Thread Style: Partially ThreadedFastener Finish: Plain
Thread Length: 22mmMaterial Grade: A2
Length: 35mmBasic Material: Stainless Steel
Min. Tensile Strength: 116, 000 psiRockwell Hardness: C39 to C44
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 35mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M8, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.