M8-1.25 x 40mm Black 8.8 Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0765843| Mfr #: 6EA81

$8.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0765843 Mfr #: 6EA81
Head Height: 5mmHead Dia.: 13mm
Screw Head Type: LowDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 5mm
Dia./Thread Size: M8-1.25Screw Style: Socket Head Cap Screw
Thread Dia.: M8Fastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 7984
Min. Tensile Strength: 116, 000 psiRockwell Hardness: C22 to C32
Thread Style: Partially ThreadedThread Length: 22mm
Length: 40mmFastener Finish: Black Oxide
Material Grade: Class 8.8Basic Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M8-1.25, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.