3/8"-16 x 1-1/4" Black Oxide Alloy Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1360694| Mfr #: 1AYP4

$10.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Drive Size: 3/16"
Head Dia.: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360694 Mfr #: 1AYP4
Rockwell Hardness: C39 to C44Drive Size: 3/16"
Head Dia.: 9/16"Screw Style: Socket Head Cap Screw
Length: 1-1/4"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 135,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Low
Thread Length: 2-1/4"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: 3/8"-16Material Grade: Alloy Steel
Head Height: 0.192"System of Measurement: Inch
Thread Dia.: 3/8"Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Reviews