M10-1.50 x 50mm Black 8.8 Steel Low Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1970622| Mfr #: 6EA89

$6.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 116,000 psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970622 Mfr #: 6EA89
Min. Tensile Strength: 116,000 psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7984
Thread Direction: Right HandLength: 50mm
Basic Material: SteelHead Dia.: 16mm
Material Grade: Class 8.8Rockwell Hardness: C22 to C32
Screw Head Type: LowThread Length: 26mm
Drive Size: 7mmHead Height: 6mm
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M10
Dia./Thread Size: M10-1.50Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M10-1.50, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 7mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 26mm, Head Height 6mm, Thread Dia. M10, Package Quantity 10

Reviews