M3-0.50 x 16mm Black 8.8 Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1409423| Mfr #: 6EA44

$10.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 116,000 psi
Length: 16mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409423 Mfr #: 6EA44
Basic Material: SteelMin. Tensile Strength: 116,000 psi
Length: 16mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M3-0.50Material Grade: Class 8.8
System of Measurement: MetricHead Dia.: 5.5mm
Head Height: 2mmScrew Industry Standards: DIN 7984
Drive Size: 2mmVented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 12mm
Thread Dia.: M3Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C22 to C32Fastener Finish: Black Oxide
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M3-0.50, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 2mm, Thread Dia. M3, Package Quantity 100

Reviews