LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M3-0.50 x 20mm Black 8.8 Steel Low Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2064885| Mfr #: 6EA45

$8.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C22 to C32
Length: 20mm
Head Dia.: 5.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064885 Mfr #: 6EA45
Rockwell Hardness: C22 to C32Length: 20mm
Head Dia.: 5.5mmScrew Style: Socket Head Cap Screw
Drive Size: 2mmThread Style: Partially Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 116,000 psi
Fastener Finish: Black OxideBasic Material: Steel
Screw Head Type: LowThread Length: 12mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 7984Dia./Thread Size: M3-0.50
Material Grade: Class 8.8Head Height: 2mm
System of Measurement: MetricThread Dia.: M3
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M3-0.50, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 2mm, Thread Dia. M3, Package Quantity 50

Reviews