SHCS, Low, Steel, M3-0.50x8mm, PK100

VALUE BRAND| Zoro #: G0958693| Mfr #: 6EA40

$17.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 8mm
Drive Size: 2mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958693 Mfr #: 6EA40
Item: Metric Socket Head Cap ScrewLength: 8mm
Drive Size: 2mmDrive Type: Hex Socket
Thread Length: 8mmThread Style: Fully Threaded
Rockwell Hardness: C22 to C32Thread Direction: Right Hand
Head Dia.: 5.5mmHead Height: 2mm
Min. Tensile Strength: 116,000 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M3
Dia./Thread Size: M3-0.50Vented Hole Size: Not Vented
Material Grade: Class 8.8Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7984
Screw Style: Socket Head Cap ScrewScrew Head Type: Low
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M3-0.50, Length 8mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 8mm, Head Height 2mm, Thread Dia. M3, Package Quantity 100

Reviews