SHCS, Low, Steel, M4-0.70x20mm, PK100

VALUE BRAND| Zoro #: G1891337| Mfr #: M07080.040.0020

$9.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 20mm
Drive Size: 2.50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891337 Mfr #: M07080.040.0020
Item: Metric Socket Head Cap ScrewLength: 20mm
Drive Size: 2.50mmDrive Type: Hex Socket
Thread Length: 14mmThread Style: Partially Threaded
Rockwell Hardness: C22 to C32Thread Direction: Right Hand
Head Dia.: 7mmHead Height: 2.8mm
Min. Tensile Strength: 116,000 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M4
Dia./Thread Size: M4-0.70Vented Hole Size: Not Vented
Material Grade: Class 8.8Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7984
Screw Style: Socket Head Cap ScrewScrew Head Type: Low
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M4-0.70, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 2.8mm, Thread Dia. M4, Package Quantity 100

Reviews