M4-0.70 x 8mm Black 8.8 Steel Low Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0807642| Mfr #: 6EA46

$7.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 116,000 psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807642 Mfr #: 6EA46
Min. Tensile Strength: 116,000 psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7984
Thread Direction: Right HandLength: 8mm
Basic Material: SteelHead Dia.: 7mm
Material Grade: Class 8.8Rockwell Hardness: C22 to C32
Screw Head Type: LowThread Length: 8mm
Drive Size: 2.50mmHead Height: 2.8mm
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M4
Dia./Thread Size: M4-0.70Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M4-0.70, Length 8mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 8mm, Head Height 2.8mm, Thread Dia. M4, Package Quantity 50

Reviews