LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M5-0.80 x 40mm Black 8.8 Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1238237| Mfr #: 6EA62

$5.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 116,000 psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238237 Mfr #: 6EA62
Min. Tensile Strength: 116,000 psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7984
Thread Direction: Right HandLength: 40mm
Basic Material: SteelHead Dia.: 8.5mm
Material Grade: Class 8.8Rockwell Hardness: C22 to C32
Screw Head Type: LowThread Length: 16mm
Drive Size: 3mmHead Height: 3.5mm
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M5
Dia./Thread Size: M5-0.80Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M5-0.80, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 3.5mm, Thread Dia. M5, Package Quantity 25

Reviews