BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M5-0.80 x 6mm Black 8.8 Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0264153| Mfr #: 6EA53

$18.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 116,000 psi
Length: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264153 Mfr #: 6EA53
Basic Material: SteelMin. Tensile Strength: 116,000 psi
Length: 6mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M5-0.80Material Grade: Class 8.8
System of Measurement: MetricHead Dia.: 8.5mm
Head Height: 3.5mmScrew Industry Standards: DIN 7984
Drive Size: 3mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 6mm
Thread Dia.: M5Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C22 to C32Fastener Finish: Black Oxide
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M5-0.80, Length 6mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6mm, Head Height 3.5mm, Thread Dia. M5, Package Quantity 100

Reviews