Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M6-1.00 x 10mm Black 8.8 Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1708052| Mfr #: M07080.060.0010

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 116,000 psi
Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708052 Mfr #: M07080.060.0010
Basic Material: SteelMin. Tensile Strength: 116,000 psi
Length: 10mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M6-1.00Material Grade: Class 8.8
System of Measurement: MetricHead Dia.: 10mm
Head Height: 4mmScrew Industry Standards: DIN 7984
Drive Size: 4mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 10mm
Thread Dia.: M6Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C22 to C32Fastener Finish: Black Oxide
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M6-1.00, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 4mm, Thread Dia. M6, Package Quantity 100

Reviews