LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

SHCS, Low, Steel, M6-1.00x30mm, PK100

VALUE BRAND| Zoro #: G0604484| Mfr #: M07080.060.0030

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 30mm
Drive Size: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604484 Mfr #: M07080.060.0030
Item: Metric Socket Head Cap ScrewLength: 30mm
Drive Size: 4mmDrive Type: Hex Socket
Thread Length: 18mmThread Style: Partially Threaded
Rockwell Hardness: C22 to C32Thread Direction: Right Hand
Head Dia.: 10mmHead Height: 4mm
Min. Tensile Strength: 116,000 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M6
Dia./Thread Size: M6-1.00Vented Hole Size: Not Vented
Material Grade: Class 8.8Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7984
Screw Style: Socket Head Cap ScrewScrew Head Type: Low
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M6-1.00, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 4mm, Thread Dia. M6, Package Quantity 100

Reviews