M8-1.25 x 10mm Black 8.8 Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2079427| Mfr #: 6EA74

$9.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Dia.: 13mm
Dia./Thread Size: M8-1.25
Drive Size: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079427 Mfr #: 6EA74
Head Dia.: 13mmDia./Thread Size: M8-1.25
Drive Size: 5mmItem: Metric Socket Head Cap Screw
Thread Length: 10mmFastener Thread Type: Metric Coarse
Thread Direction: Right HandMaterial Grade: Class 8.8
Min. Tensile Strength: 116,000 psiVented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewFastener Finish: Black Oxide
Rockwell Hardness: C22 to C32Length: 10mm
Thread Style: Fully ThreadedSystem of Measurement: Metric
Screw Industry Standards: DIN 7984Basic Material: Steel
Head Height: 5mmScrew Head Type: Low
Drive Type: Hex SocketThread Dia.: M8
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M8-1.25, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 5mm, Thread Dia. M8, Package Quantity 25

Reviews