WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Low, Steel, M8-1.25x35mm, PK25

VALUE BRAND| Zoro #: G0399253| Mfr #: 6EA80

$7.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 116,000 psi
Length: 35mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0399253 Mfr #: 6EA80
Basic Material: SteelMin. Tensile Strength: 116,000 psi
Length: 35mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M8-1.25Material Grade: Class 8.8
System of Measurement: MetricHead Dia.: 13mm
Head Height: 5mmScrew Industry Standards: DIN 7984
Drive Size: 5mmVented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 22mm
Thread Dia.: M8Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C22 to C32Fastener Finish: Black Oxide
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M8-1.25, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M8, Package Quantity 25

Product Reviews