Zoro Select
#10-32 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK
Mfr # 3410320125
Zoro # G1600207
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 25 PK M51050.100.0080
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK M07080.040.0010
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK BHS7X05060-010P1
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 10 PK U07040.037.0350
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK M07000.240.0260
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 100 PK SCIA0250325USA-100BX
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK M07090.080.0010
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK M07040.100.0050
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 50 PK M07470.100.0055
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 6 PK 79952
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK M07141.050.0008
- Zoro Select Socket Head Cap Screws