THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#10-32 x 3/8" Nylon Socket Head Cap Screw, 40 pk.

VALUE BRAND| Zoro #: G1344996| Mfr #: 3410320037

$1.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344996 Mfr #: 3410320037
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: PlainMaterial Grade: Not Graded
System of Measurement: InchHead Dia.: 5/16"
Drive Type: Hex SocketThread Length: 3/8"
Temp. Range: - 40 Degrees F to 185 Degrees FScrew Industry Standards: ASME B18.3
Length: 3/8"Drive Size: 5/32"
Thread Dia.: #10Dia./Thread Size: #10-32
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Head Height: 0.190"Screw Head Type: Cylindrical
Basic Material: NylonCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, #10-32, Length 3/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 40

Reviews