SHCS, Nylon, #10-32x7/8", PK40

VALUE BRAND| Zoro #: G1627717| Mfr #: 3410320087

$1.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Nylon
Head Height: 1/16"
Drive Size: 5/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1627717 Mfr #: 3410320087
Basic Material: NylonHead Height: 1/16"
Drive Size: 5/32"Length: 7/8"
Vented Hole Size: Not VentedFastener Finish: Plain
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: #10-32Thread Style: Fully Threaded
Thread Length: 7/8"Thread Dia.: #10
Material Grade: Not GradedHead Dia.: 5/16"
Drive Type: Hex SocketSystem of Measurement: Inch
Temp. Range: - 40 Degrees F to 185 Degrees FScrew Head Type: Cylindrical
Item: Socket Head Cap ScrewThread Direction: Right Hand
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, #10-32, Length 7/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 40

Product Reviews