1/2"-13 x 1-1/4" Nylon Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0436685| Mfr #: 3450013125

$1.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Nylon
Head Height: 1/2"
Drive Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436685 Mfr #: 3450013125
Basic Material: NylonHead Height: 1/2"
Drive Size: 3/8"Length: 1-1/4"
Vented Hole Size: Not VentedFastener Finish: Plain
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1/2"-13Thread Style: Partially Threaded
Thread Length: 1"Thread Dia.: 1/2"
Material Grade: Not GradedHead Dia.: 3/4"
Drive Type: Hex SocketSystem of Measurement: Inch
Temp. Range: - 40 Degrees F to 185 Degrees FScrew Head Type: Cylindrical
Item: Socket Head Cap ScrewThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, 1/2 In.-13, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Reviews