1/4"-20 x 1/2" Nylon Socket Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G1285751| Mfr #: 3425200050

$1.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Nylon
Head Height: 1/4"
Drive Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1285751 Mfr #: 3425200050
Basic Material: NylonHead Height: 1/4"
Drive Size: 3/16"Length: 1/2"
Vented Hole Size: Not VentedFastener Finish: Plain
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1/4"-20Thread Style: Fully Threaded
Thread Length: 1/2"Thread Dia.: 1/4"
Material Grade: Not GradedHead Dia.: 3/8"
Drive Type: Hex SocketSystem of Measurement: Inch
Temp. Range: - 40 Degrees F to 185 Degrees FScrew Head Type: Cylindrical
Item: Socket Head Cap ScrewThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, 1/4 In.-20, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 20

Reviews