Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4"-20 x 3/16" Nylon Socket Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G0880853| Mfr #: 3425200018

$1.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Nylon
Head Height: 1/4"
Drive Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880853 Mfr #: 3425200018
Basic Material: NylonHead Height: 1/4"
Drive Size: 3/16"Length: 3/16"
Vented Hole Size: Not VentedFastener Finish: Plain
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1/4"-20Thread Style: Fully Threaded
Thread Length: 3/16"Thread Dia.: 1/4"
Material Grade: Not GradedHead Dia.: 3/8"
Drive Type: Hex SocketSystem of Measurement: Inch
Temp. Range: - 40 Degrees F to 185 Degrees FScrew Head Type: Cylindrical
Item: Socket Head Cap ScrewThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, 1/4 In.-20, Length 3/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 20

Reviews