1/4"-28 x 3/4" Nylon Socket Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G1838322| Mfr #: 3425280075

$1.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 3/16"
Head Dia.: 3/8"
Screw Head Type: Cylindrical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838322 Mfr #: 3425280075
Drive Size: 3/16"Head Dia.: 3/8"
Screw Head Type: CylindricalScrew Style: Socket Head Cap Screw
Thread Length: 1"Length: 3/4"
Fastener Thread Type: UNF (Fine)Drive Type: Hex Socket
Basic Material: NylonFastener Finish: Plain
Dia./Thread Size: 1/4"-28Item: Socket Head Cap Screw
Thread Direction: Right HandThread Style: Fully Threaded
Material Grade: Not GradedHead Height: 1/4"
Thread Dia.: 1/4"Temp. Range: - 40 Degrees F to 185 Degrees F
System of Measurement: InchScrew Industry Standards: ASME B18.3
Vented Hole Size: Not VentedCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, 1/4 In.-28, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 20

Reviews