Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

3/8"-16 x 1-1/2" Nylon Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1602456| Mfr #: 3437516150

$2.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vented Hole Size: Not Vented
Thread Dia.: 3/8"
Thread Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602456 Mfr #: 3437516150
Vented Hole Size: Not VentedThread Dia.: 3/8"
Thread Length: 1"Screw Industry Standards: ASME B18.3
Fastener Finish: PlainHead Height: 3/8"
Item: Socket Head Cap ScrewDrive Size: 5/16"
Length: 1-1/2"Material Grade: Not Graded
Basic Material: NylonTemp. Range: - 40 Degrees F to 185 Degrees F
Head Dia.: 9/16"System of Measurement: Inch
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: CylindricalDrive Type: Hex Socket
Dia./Thread Size: 3/8"-16Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, 3/8 In.-16, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Reviews