#4-40 x 1/2" Nylon Socket Head Cap Screw, 40 pk.

VALUE BRAND| Zoro #: G2439884| Mfr #: 3404400050

$2.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439884 Mfr #: 3404400050
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: PlainMaterial Grade: Not Graded
System of Measurement: InchHead Dia.: 0.183"
Drive Type: Hex SocketThread Length: 1/2"
Temp. Range: - 40 Degrees F to 185 Degrees FScrew Industry Standards: ASME B18.3
Length: 1/2"Drive Size: 3/32"
Thread Dia.: #4Dia./Thread Size: #4-40
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Head Height: 0.112"Screw Head Type: Cylindrical
Basic Material: NylonCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, #4-40, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 40

Reviews