5/16"-18 x 1" Nylon Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0281391| Mfr #: 3431218100

$1.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/4"
Head Dia.: 0.469"
Screw Head Type: Cylindrical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281391 Mfr #: 3431218100
Drive Size: 1/4"Head Dia.: 0.469"
Screw Head Type: CylindricalScrew Style: Socket Head Cap Screw
Thread Length: 1/2"Length: 1"
Fastener Thread Type: UNC (Coarse)Drive Type: Hex Socket
Basic Material: NylonFastener Finish: Plain
Dia./Thread Size: 5/16"-18Item: Socket Head Cap Screw
Thread Direction: Right HandThread Style: Fully Threaded
Material Grade: Not GradedHead Height: 5/16"
Thread Dia.: 5/16"Temp. Range: - 40 Degrees F to 185 Degrees F
System of Measurement: InchScrew Industry Standards: ASME B18.3
Vented Hole Size: Not VentedCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, 5/16 In.-18, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10

Reviews