5/16"-18 x 3" Nylon Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1640371| Mfr #: 3431218300

$2.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640371 Mfr #: 3431218300
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: PlainMaterial Grade: Not Graded
System of Measurement: InchHead Dia.: 0.469"
Drive Type: Hex SocketThread Length: 1"
Temp. Range: - 40 Degrees F to 185 Degrees FScrew Industry Standards: ASME B18.3
Length: 3"Drive Size: 1/4"
Thread Dia.: 5/16"Dia./Thread Size: 5/16"-18
Thread Style: Partially ThreadedScrew Style: Socket Head Cap Screw
Head Height: 5/16"Screw Head Type: Cylindrical
Basic Material: NylonCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, 5/16 In.-18, Length 3 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10

Reviews