WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Nylon, #6-32x1/2", PK40

VALUE BRAND| Zoro #: G0264652| Mfr #: 3406320050

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Nylon
Head Height: 1/8"
Drive Size: 7/64"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0264652 Mfr #: 3406320050
Basic Material: NylonHead Height: 1/8"
Drive Size: 7/64"Length: 1/2"
Vented Hole Size: Not VentedFastener Finish: Plain
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: #6-32Thread Style: Fully Threaded
Thread Length: 1/2"Thread Dia.: #6
Material Grade: Not GradedHead Dia.: 1/4"
Drive Type: Hex SocketSystem of Measurement: Inch
Temp. Range: - 40 Degrees F to 185 Degrees FScrew Head Type: Cylindrical
Item: Socket Head Cap ScrewThread Direction: Right Hand
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, #6-32, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 40

Product Reviews