#6-32 x 3/4" Nylon Socket Head Cap Screw, 40 pk.

VALUE BRAND| Zoro #: G1091815| Mfr #: 3406320075

$2.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091815 Mfr #: 3406320075
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: PlainMaterial Grade: Not Graded
System of Measurement: InchHead Dia.: 0.226"
Drive Type: Hex SocketThread Length: 3/4"
Temp. Range: - 40 Degrees F to 185 Degrees FScrew Industry Standards: ASME B18.3
Length: 3/4"Drive Size: 7/64"
Thread Dia.: #6Dia./Thread Size: #6-32
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Head Height: 0.138"Screw Head Type: Cylindrical
Basic Material: NylonCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, #6-32, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 40

Reviews