Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#6-32 x 7/16" Nylon Socket Head Cap Screw, 40 pk.

VALUE BRAND| Zoro #: G0287901| Mfr #: 3406320043

$1.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0287901 Mfr #: 3406320043
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: PlainMaterial Grade: Not Graded
System of Measurement: InchHead Dia.: 0.226"
Drive Type: Hex SocketThread Length: 7/16"
Temp. Range: - 40 Degrees F to 185 Degrees FScrew Industry Standards: ASME B18.3
Length: 7/16"Drive Size: 7/64"
Thread Dia.: #6Dia./Thread Size: #6-32
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Head Height: 0.138"Screw Head Type: Cylindrical
Basic Material: NylonCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, #6-32, Length 7/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/16 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 40

Reviews