1-1/2"-6 x 4-1/2" Black Oxide Carbon Steel Socket Head Cap Screw

VALUE BRAND |Zoro #: G2069837|Mfr #: U07000.150.0450

$27.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2069837 Mfr #: U07000.150.0450
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3
Dia./Thread Size: 1-1/2"-6Drive Size: 1"
Head Dia.: 2-1/4"Finish: Black Oxide
Thread Length: 3-3/4"Min. Tensile Strength: 180, 000 psi
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 6Material: Carbon Steel
System of Measurement: InchHead Type: Standard
Item: Socket Head Cap ScrewHead Height: 1-1/2"
Rockwell Hardness: C37 to C45Thread Style: Partially Threaded
Thread Dia.: 1-1/2"Temp. Range: - 50 Degrees F to 550 Degrees F
Length: 4-1/2"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 1-1/2 In.-6, Material Carbon Steel, Black Oxide Finish, Thread Size 6, Drive Type Hex Socket, Drive Size 1 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 4-1/2 In., Thread Length 3-3/4 In., Head Height 1-1/2 In., Thread Dia. 1-1/2 In.

Product Reviews

Save 15% when you sign up for Z-mail.