1-1/4"-7 x 12" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0547346| Mfr #: SCIA1251200-001P

$34.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0547346 Mfr #: SCIA1251200-001P
Head Height: 1-1/4"Head Dia.: 1-7/8"
Min. Tensile Strength: 170, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 7/8"Dia./Thread Size: 1-1/4"-7
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Dia.: 1-1/4"Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 20 Degrees F to 400 Degrees FRockwell Hardness: C37 to C44
Thread Style: Partially ThreadedThread Length: 3-1/2"
Length: 12"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1-1/4 In.-7, Length 12 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3-1/2 In., Head Height 1-1/4 In., Thread Dia. 1-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.