1-1/4"-7 x 5" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1632111| Mfr #: SCIA1250500-001P

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1632111 Mfr #: SCIA1250500-001P
Basic Material: SteelSystem of Measurement: Inch
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Screw Head Type: CylindricalThread Style: Partially Threaded
Material Grade: Alloy SteelDrive Type: Hex Socket
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Thread Direction: Right HandDia./Thread Size: 1-1/4"-7
Thread Dia.: 1-1/4"Min. Tensile Strength: 170, 000 psi
Head Height: 1-1/4"Head Dia.: 1-7/8"
Rockwell Hardness: C37 to C44Thread Length: 3-1/2"
Drive Size: 7/8"Temp. Range: - 20 Degrees F to 400 Degrees F
Length: 5"Screw Industry Standards: ASTM A574, ASME B18.3
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1-1/4 In.-7, Length 5 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3-1/2 In., Head Height 1-1/4 In., Thread Dia. 1-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.