20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1-1/4"-7 x 6" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1174792| Mfr #: SCIA1250600-001P

$21.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1174792 Mfr #: SCIA1250600-001P
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Thread Length: 3-1/2"Drive Size: 7/8"
Temp. Range: -65 Degrees F to 300 Degrees FLength: 6"
Screw Industry Standards: ASME B18.3Dia./Thread Size: 1-1/4"-7
Thread Dia.: 1-1/4"Min. Tensile Strength: 170, 000 psi
Head Height: 1-1/4"Head Dia.: 1-7/8"
Rockwell Hardness: C38 to C43Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1-1/4 In.-7, Length 6 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3-1/2 In., Head Height 1-1/4 In., Thread Dia. 1-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.