Gift buying made easy: Shop Zoro.com Gift Certificates

1-1/4"-7 x 7" Black Oxide Carbon Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G2089866| Mfr #: U07000.125.0700

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2089866 Mfr #: U07000.125.0700
Head Height: 1-1/4"Head Dia.: 1-7/8"
Min. Tensile Strength: 180, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 7/8"Dia./Thread Size: 1-1/4"-7
Material Grade: Low CarbonScrew Style: Socket Head Cap Screw
Thread Length: 3-1/8"Rockwell Hardness: C37 to C45
Thread Dia.: 1-1/4"Thread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 50 Degrees F to 550 Degrees FLength: 7"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Low Carbon, 1-1/4 In.-7, Length 7 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3-1/8 In., Head Height 1-1/4 In., Thread Dia. 1-1/4 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.