20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1-1/8"-7 x 8" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G2460184| Mfr #: SCIA1120800-001P

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2460184 Mfr #: SCIA1120800-001P
Head Height: 1-1/8"Head Dia.: 1-5/8"
Min. Tensile Strength: 170, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 7/8"Dia./Thread Size: 1-1/8"-7
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: C37 to C44Thread Dia.: 1-1/8"
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Thread Length: 2-13/16"Length: 8"
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1-1/8 In.-7, Length 8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-13/16 In., Head Height 1-1/8 In., Thread Dia. 1-1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.