1"-8 x 10" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1240041| Mfr #: SCIA1001000-001P

$22.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1240041 Mfr #: SCIA1001000-001P
Head Height: 1"Head Dia.: 1-1/2"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 1"-8Screw Style: Socket Head Cap Screw
Thread Dia.: 1"Fastener Thread Type: UNC
Thread Direction: Right HandMaterial Grade: Alloy Steel
Basic Material: SteelMin. Tensile Strength: 170, 000 psi
Rockwell Hardness: C37 to C44Thread Style: Partially Threaded
Thread Length: 3"Drive Size: 3/4"
Vented Hole Size: Not VentedTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalLength: 10"
Screw Industry Standards: ASTM A574, ASME B18.3Item: Socket Head Cap Screw
Fastener Finish: Black OxideCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 10 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 1 In., Thread Dia. 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.