1"-8 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2422847| Mfr #: 011525-PG

$12.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2422847 Mfr #: 011525-PG
Material Grade: Alloy SteelThread Style: Fully Threaded
System of Measurement: InchDrive Type: Hex Socket
Item: Socket Head Cap ScrewFastener Finish: Black Oxide
Basic Material: SteelThread Direction: Right Hand
Screw Head Type: CylindricalThread Dia.: 1"
Min. Tensile Strength: 170, 000 psiHead Height: 1"
Head Dia.: 1-1/2"Rockwell Hardness: C37 to C44
Thread Length: 2"Screw Style: Socket Head Cap Screw
Drive Size: 3/4"Screw Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 20 Degrees F to 400 Degrees FLength: 2"
Vented Hole Size: Not VentedDia./Thread Size: 1"-8
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 1 In., Thread Dia. 1 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.