1"-8 x 3-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0627855| Mfr #: 011535-PG

$18.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0627855 Mfr #: 011535-PG
Fastener Finish: Black OxideThread Style: Fully Threaded
Item: Socket Head Cap ScrewBasic Material: Steel
Material Grade: Alloy SteelSystem of Measurement: Inch
Drive Type: Hex SocketThread Direction: Right Hand
Screw Head Type: CylindricalHead Height: 1"
Head Dia.: 1-1/2"Rockwell Hardness: C37 to C44
Thread Length: 3-1/4"Screw Style: Socket Head Cap Screw
Drive Size: 3/4"Screw Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 20 Degrees F to 400 Degrees FLength: 3-1/4"
Vented Hole Size: Not VentedDia./Thread Size: 1"-8
Thread Dia.: 1"Min. Tensile Strength: 170, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 3-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3-1/4 In., Head Height 1 In., Thread Dia. 1 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.