1"-8 x 3" 18-8 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0569362| Mfr #: 5WEP1

$26.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569362 Mfr #: 5WEP1
Head Height: 1"Head Dia.: 1-1/2"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 1"-8Screw Style: Socket Head Cap Screw
Thread Dia.: 1"Fastener Thread Type: UNC
Thread Direction: Right HandThread Style: Fully Threaded
Thread Length: 3"Drive Size: 3/4"
Temp. Range: -65 Degrees F to 300 Degrees FScrew Head Type: Cylindrical
Length: 3"Screw Industry Standards: ASME B18.3
Item: Socket Head Cap ScrewFastener Finish: Plain
Material Grade: 18-8Basic Material: Stainless Steel
Min. Tensile Strength: 80, 000 psiRockwell Hardness: B70 to B95
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1 In.-8, Length 3 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 1 In., Thread Dia. 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.