1"-8 x 3" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0441515| Mfr #: 011533-PG

$35.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0441515 Mfr #: 011533-PG
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Rockwell Hardness: C38 to C43Thread Length: 3"
Drive Size: 3/4"Screw Style: Socket Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASME B18.3
Length: 3"Vented Hole Size: Not Vented
Dia./Thread Size: 1"-8Thread Dia.: 1"
Min. Tensile Strength: 170, 000 psiHead Height: 1"
Head Dia.: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 1 In., Thread Dia. 1 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.