1"-8 x 7" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1189815| Mfr #: SCIA1000700-001P

$13.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1189815 Mfr #: SCIA1000700-001P
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Head Dia.: 1-1/2"Screw Industry Standards: ASTM A574, ASME B18.3
Rockwell Hardness: C37 to C44Dia./Thread Size: 1"-8
Thread Length: 3"Thread Dia.: 1"
Drive Size: 3/4"Min. Tensile Strength: 170, 000 psi
Temp. Range: - 20 Degrees F to 400 Degrees FHead Height: 1"
Length: 7"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 7 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 1 In., Thread Dia. 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.