20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#10-24 x 1-1/4" 316 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1716127| Mfr #: 1GB88

$3.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1716127 Mfr #: 1GB88
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedBasic Material: Stainless Steel
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandScrew Industry Standards: ASME B18.3
Material Grade: 316Item: Socket Head Cap Screw
Dia./Thread Size: #10-24Thread Dia.: #10
Head Height: 1/16"Head Dia.: 5/16"
Rockwell Hardness: B70 to B95Thread Length: 7/8"
Drive Size: 5/16"Temp. Range: 250 Degrees F
Screw Head Type: CylindricalLength: 1-1/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #10-24, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.