20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#10-24 x 1-1/4" Nylon Socket Head Cap Screw, 400 pk.

VALUE BRAND| Zoro #: G0811465| Mfr #: 3410240125

$12.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0811465 Mfr #: 3410240125
Basic Material: NylonDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Not Graded
Drive Size: 5/16"Screw Style: Socket Head Cap Screw
Head Dia.: 5/16"Head Height: 1/16"
Dia./Thread Size: #10-24Thread Direction: Right Hand
Item: Socket Head Cap ScrewVented Hole Size: Not Vented
Screw Industry Standards: ASME B18.3Screw Head Type: Cylindrical
Fastener Thread Type: UNCThread Style: Fully Threaded
Thread Dia.: #10Fastener Finish: Plain
Temp. Range: - 40 Degrees F to 185 Degrees FThread Length: 1-1/4"
Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, #10-24, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 400

Product Reviews

Save 15%. Sign up for Z-mail.