#10-24 x 1-3/8" 18-8 Stainless Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND |Zoro #: G0898974|Mfr #: 6XA99

$9.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0898974 Mfr #: 6XA99
Drive Type: Hex SocketDia./Thread Size: #10-24
Thread Direction: Right HandThread Size: 24
System of Measurement: InchThread Dia.: #10
Drive Size: 5/16"Temp. Range: -65 Degrees F to 300 Degrees F
Min. Tensile Strength: 80, 000 psiMaterial: 18-8 Stainless Steel
Head Height: 1/16"Length: 1-3/8"
Head Dia.: 5/16"Item: Socket Head Cap Screw
Rockwell Hardness: B70 to B95Finish: Plain
Meets/Exceeds: ANSI/ASME B18.3Thread Type: Coarse
Thread Style: Partially ThreadedThread Length: 7/8"
Head Type: StandardCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, #10-24, Material 18-8 Stainless Steel, Plain Finish, Thread Size 24, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 1-3/8 In., Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.